Abbotsford
fluti401pro60hz

FLUKE ELECTRONICS CANADA LP 5085041 Ti401 PRO Handheld Thermal Imaging Camera

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:5085041

Description

Perform thermal imaging inspections with more confidence and faster results than ever before. With 640 x 480 resolution, Fluke Ti401 PRO offers the ruggedness and ease of use that you’d expect from Fluke along with sharper, crisper images and more exacting temperature measurements. The popular pistol-grip design allows for one-handed use. Never lose sight of an issue with the 3.5-inch (landscape) LCD screen. Stream infrared data and operate the camera remotely with Fluke Connect Desktop software.PRODUCT FEATURES:- In-focus images in a matter of seconds. LaserSharp Auto Focus uses a built-in laser distance meter that calculates and displays the distance from your designated target and immediately adjusts the focus. - See small details in the image and discover anomalies faster with up to 640 x 480 resolution images - See more details when you adjust the level of infrared and visible light with patented IR-Fusion technology - Manage data, capture multiple measurements (mechanical, electrical and thermal) and organize them by piece of equipment with Fluke Connect software - Simply the best optics to transmit energy and produce high quality infrared images. Fluke uses only 100% diamond-turned germanium lenses with specialty coatings.

Specifications

Brand Name Fluke Sub Brand Fluke
UPC 009596990944

Packages

1 - UNIT - 1