Abbotsford
fluti12530hz

FLUKE ELECTRONICS CANADA LP 3810348 30Hz Industrial Commercial Thermal Imager

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:3810348

Description

Industrial/Commercial Thermal Imager, Spectral Response: 7.5 - 14 MIC-MR, Data Logging: Yes, Included: Thermal Imager, AC Power Adapter, Lithium Ion Smart Battery (2 Each), USB Cable, SD Memory Card, Hard Carrying Case, Soft Transport Bag, Adjustable Hand Strap (Left- Or Right-Handed Use), Printed Users Manual, All Other Manuals On CD, Smartview Software, Warranty Registration Card, Two-Bay Charging Base And A Multi-Format USB Memory Card Reader, Emissivity: On-Screen Correction: Yes, Thermal Sensitivity: Less Than Or Equal To 0.10 At 30 DEG C Target Temperature, Removable Memory Card: Yes, Image Notation: No, Temperature Accuracy: Plus/Minus 2 DEG C Or 2 PCT (At 25 Deg C Nominal, Whichever Is Greater), Visual Light Resolution: Industrial Performance 2 Megapixel, Infrared Detector Resolution: 160 X 120 Focal Plane Array Uncooled Microbolometer, Temperature Range: 14 - 122 DEG F, Field Of View: Standard Infrared: 22.5 DEG Horizontal X 17 DEG Vertical, Dimensions: 11 IN Height X 3.4 IN Width X 5.3 IN Length, Enclosure: IP54, Temperature Measurement Range: -4 To 662 DEG F, Image Capture Frequency: 30 HZ, Display: LCD, 3.5 IN Diagonal (Portrait Format), CSA (US And CAN): C22.2 No. 61010-1-04, UL: UL STD 61010-1 (2nd Edition), ISA: 82.02.01, C Tick: IEC/EN 61326-1, EMI, RFI, EMC: EN61326-1, FCC Part 5, IEC 68-2-26 and 25G, IEC 68-2-29

Specifications

Brand Name Fluke Item Name Thermal Imaging Camera
Type Manual Focus, Industrial/Commercial Temperature Range -20 to 350 °C
Resolution 160 x 120P Detector, 320 x 240P Display Sensitivity </-0.1 °C
Accuracy +/-2 °C or 2% Display 3-1/2 in Diagonal LCD
Field of View 22.5° Horizontal x 31° Vertical Series/Model TI125
Focus Range 15.25 cm Image Frequency 30 Hz
Power Source (2) Field-Replaceable, Rechargeable Battery Memory 2 GB WiFi SD Memory Card
Temperature Rating -10 to 50 °C Degree of Protection IP54
Dimensions 28.4 x 8.6 x 13.5 cm Warranty 2 yr
Weight 1.6 lb Includes Multifunction Card Reader
Standards CSA (US and CAN) C22.2 No 61010-1-04, UL 61010-1, ISA: 82.02.01, C-Tick IEC/EN 61236-1 UPC 095969564960

Packages

1 - UNIT - 1