![klnti222](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/383626858.jpg?preset=medium)
KLEIN TOOLS TI222 Thermal Imager for iOS Devices
Description
The Klein Tools TI222 Thermal Imager for iOS Devices has 10,800 pixels delivering excellent resolution to troubleshoot hot and cold spots. This Thermal Imager is perfect for detecting hot spots in panels, on wiring, or on parts of equipment; helping find sources of energy loss within a home/building; helps detect moisture behind walls and flooring; clogs in pipes; and much more. Fits phone cases up to 1/16-Inch (1.5 mm). Phone cases thicker than 1/16-Inch (1.5 mm) may require removal of case for secure connection. Easily capture, store, and share thermal images and video through the Klein Tools Thermal Imager App, available for free in the App Store.
Specifications
Brand Name | Klein Tools | Item Name | Thermal Imager |
Type | Thermal Imager | Temperature Range | -4 to 752 °F |
Resolution | 10800p | Sensitivity | <60 mK |
Accuracy | +/-2°C or 2% | Display | External Device |
Field of View | 50° Horizontal, 50° Vertical | Spectral Response | Yes |
Memory | External Device | Temperature Rating | -4 to 752 °F |
Dimensions | 2.13 in L x 0.73 in W x 1.07 in H | Warranty | Limited |
Weight | 1 oz | Includes | Hard Storage Case with Carabiner and Instructions |
Standards | CE and UKCA Certified | Application | View Hot and Cold Spots For Instant Troubleshooting |
UPC | 092644693618 |
Packages
1 - UNIT - 1 |