![klnti270](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/384939734.jpg?preset=medium)
KLEIN TOOLS TI270 Rechargeable Thermal Imager with Wi-Fi
Description
The Klein Tools TI270 is a high resolution, Wi-Fi enabled, USB rechargeable Thermal Imager. The large LCD displays unseen hot and cold spots for instant troubleshooting. Excellent resolution with over 10,000 pixels and your choice of three color palettes. The meter provides high and low temperature points, crosshairs to pinpoint specific temperatures, and options for temperature alarms. App is available for free in Google Play™ store and in the App Store.
Specifications
Brand Name | Klein Tools | Item Name | Thermal Imager |
Type | Thermal Imager | Temperature Range | -4 to 752 °F |
Resolution | 480 x 320 P | Sensitivity | 60 mK |
Accuracy | +/-3 °C (+/-5.4 °F) | Display | 3.5 in TFT LCD |
Field of View | 50°+/-3° | Memory | 10000 Images |
Dimensions | 3.1 in L x 4.48 in H | Weight | 213 g |
For Use With | View Hot and Cold Spots | Includes | USB-C Charging Cable, Molded Soft Storage Case with Carabiner, Instructions |
Standards | CE Certified, UKCA | Application | For View Hot and Cold Spots for Instant Troubleshooting |
UPC | 092644693984 |
Packages
1 - UNIT - 1 |