![grn701kg](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327974325.jpg?preset=medium)
GREENLEE 701K-G Greenlee Standard Tone and Probe Kit
Description
Classic tone and probe kits. Includes 77HP-G High power tone generator and the 200EP Tone probe amplifier in a rugged, woven nylon carrying case (700C).
Specifications
Brand Name | Greenlee | Item Name | Tone and Probe Kit |
Type | Classic, Standard | Dimensions | 9.1 in L x 2.2 in W x 1.1 in D Probe, 1.3 in L x 2-1/2 in W x 2.2 in H Tone |
Includes | 77HP-G High Power Tone Generator, 200EP Tone Probe Amplifier, A Rugged, 700C Woven Nylon Carrying Case, 9 V 50 hr Battery | UPC | 783310499909 |
Packages
1 - UNIT - 1 |