![klnvdv501826](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12644943.jpg?preset=medium)
KLEIN TOOLS VDV501-826 Scout® Pro 2 LT Tester, Test-n-Map™ Remote Kit, Adapters, Cables
Description
The Scout® Pro 2 LT Tester and Test-n-Map™ Remote Kit is a versatile voice/data/video cable tester that locates and tests coax, data and telephone cables. The Test-n-Map™ Remotes save time by testing, mapping and identifying a location in a single step! In addition, you can measure cable runs, cable left in a box as well as bill jobs more accurately. With this kit, you can ensure fast and accurate cable installations each time.
Specifications
Brand Name | Klein Tools | Sub Brand | VDV Scout® |
Item Name | Tester Remote Kit | Type | 1 (female to female) |
Number of Pieces | 27 | Series | Pro 2 |
Dimensions | 1.84 in L x 9 in H | For Use With | Test-n-Map Remotes That Test, Map and ID Multiple Cable Runs in a Single Step |
Includes | Tester (VDV501-108), (1) Sell-Storing Test-n-Map Remote, (7) Test-n Map Remotes, Coax Barrel F-Adapter, (8) Coax Push-on F-Adapters, (8) RJ45 Test Cables, 1 x 9 V Battery, Carrying Case | Application | Cable Testing |
UPC | 926445819918 |
Packages
1 - UNIT - 1 |