![rac99330](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/257002065.jpg?preset=medium)
RACK-A-TIERS 99330 FERRET PLUS INSPECTIONWIRELESS CABLE PULL CAM
Description
Ferret Wifi Inspection Tool.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Ferret Plus |
Item Name | Wireless Inspection Camera and Camera Pulling Tool | Observation Depth | 50 ft |
Display Type | LED | Color | Yellow Case |
Dimensions | 3-1/4 x 1-1/4 in | Includes | Padded Eva Case, Ferret Lite Camera, Flexible Gooseneck, Turn and Click Front Hook and Magnet, Locking Ring, Thread Adaptors, USB Charge Cable, Spare O-Rings, Instruction Manual |
Application | Electricians, HVAC Installers, Plumbers, Maintenance Technicians, Building Inspectors, Pest Control Professionals, DIYers | UPC | 625912993303 |
Packages
1 - UNIT - 1 |