Abbotsford
dahdhipchum8431ne1

DAHUA DH-IPC-HUM8431N-E1 4MP Covert Network Pinhole Camera System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DH-IPC-HUM8431N-E1

Description

The Dahua DH-IPC-HUM8431N-E1 processing unit handles all of the power, network, and video processing requirements for the IPC-HUM8431-L3 Pinhole Network Camera. These two devices combine to create a covert camera system suitable for banks, offices, and anywhere that discrete video surveillance is required. The DH-IPC-HUM8431N-E1 features audio and alarm inputs and outputs, a Micro SD card slot for local recording, and offers the such advanced features as True Wide Dynamic Range, Smart H.265+ video compression, and Dahua’s Intelligent Video System (IVS).PRODUCT FEATURES:- Processing Unit for IPC-HUM8431-L3 Network Covert Pinhole Camera - Triple-stream Encoding - Smart H.265+ and Smart H.264+ Dual Codecs - 4 MP at 30 fps Maximum Resolution - True Wide Dynamic Range (120 dB) - Intelligent Video System - Micro SD Memory Card Support, up to 128 GB - PoE Support - Requires IPC-HUM8431-L3 Covert Network Pinhole Camera

Specifications

Brand Name Dahua Item Name Pinhole Camera System
Resolution 4 MP (2688 x 1520), 3 MP (2304 x 1296), 1080p (1920 x 1080), 1.3 MP (1280 x 960), 720p (1280 x 720), D1 (704 x 480), VGA (640 x 480), CIF (352 x 240) Memory 128 GB
Camera Size 4 MP Voltage Rating 12 VDC
Length 4.33 in Height 0.96 in
Width 3.26 in Weight 0.21 kg
Includes (1) Processing Unit, (1) Instruction CD, (1) Quick Install Guide, (1) Mounting Template, (1) Mounting Bracket, (3) Screws, (3) Wall Anchors Standards UL60950-1, EN 60950:2000, FCC CFR 47 Part 15 Subpart B

Packages

1 - UNIT - 1