Abbotsford
grn468g

GREENLEE 468-G 468 Modular Cable Tester/Wire Map Tester

Inventory
Unavailable for order
Manufacturer:GREENLEE
Manufacturer #:468-G

Description

The GreenleeĀ® Communications 468-G Modular Cable Tester is used to test four-pair data and voice cable links terminated with standard, modular, eight-position RJ45 jacks. It features sequentially lighting LEDs corresponding to each wire for easier diagnosis of miswires than conventional, pair-checking testers. It has a built-in tone generator to identify cable at remote locations. Connecting the receiver unit automatically activates the test process. Sequencing red and green LEDs provide fast, accurate and easy-to-understand results. This handy tester identifies open and short circuits, reversed and transposed pairs with an alert if connected to an active circuit without harming the unit. Shielded ports test both shielded and unshielded cabling. It tests to 258, T568A, T568B, 10BASE-T and USOC standards.The 468-G tester comes with two RJ-45 adapter cords, 468T transmitter and 468R receiver. One 9-V battery is required. This 8-ounce kit measures 7.125" x 3.75" x 2". One-year warranty.

Specifications

Brand Name Greenlee Sub Brand Tempo®
Item Name Cable Tester/Wire Map Tester Kit Functions Identify Open, Short, Reversed and Transposed Pairs
Power Source 9 V Dimensions 7-1/8 in W x 2 in D x 3-3/4 in H
Includes (2) RJ45 Adapter Cords, 468T Transmitter, 468R Receiver, Battery Application For used to Test 258, T568A, T568B, 10Base-T, USOC Standards
UPC 783310078838

Packages

1 - UNIT - 1