GREENLEE FF200 FishFInder™ Plus Vision System
Description
Greenlee is proud to introduce an optical inspection camera system for use around energized circuits in obscure spaces to speed installation, inspection, and troubleshooting work. The FishFinder Plus is great for cable and wire installation projects and for checking production equipment, switch gear, junction boxes, and other devices that are not de-energized, as well as looking in spaces too small for direct access. The new FF200 FishFinder Plus Vision System is the first of its kind on the market for electrical and communications wiring professionals who need to do their work in energized environments. In addition, the new optical inspection camera system complements our wide offering of fishing tools that make wire and cable installation work faster, safer, and easier. The kit includes the handheld display unit, 4 foot (1.2 meter) CAT IV 600V; CAT III 1000V optical cable, 4 AA batteries, USB cable, hook, magnet, and mirror tip accessories, and a rugged carrying case.
Specifications
Brand Name | Greenlee | Sub Brand | FishFinder Plus |
Item Name | Vision System | Power Source | Battery |
Includes | Handheld Display Unit, 4 ft CAT IV 600V, CAT III 1000 V Optical Cable, 4 AA Batteries, USB Cable - for Download Pictures, Hook, Magnet and Mirror Tip Accessories, Rugged Carrying Case | Application | Ideal for the Following Applications, Home Inspectors, Commercial, Marine, Industrial |
UPC | 783310124245 |