Abbotsford
fludsx28000gldint

FLUKE ELECTRONICS CANADA LP 4954550 DSX2-8000 DSX CableAnalyzer Series Copper Cable Certifier with 1 Year Gold Support, Yellow

Price $28,385.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4954550

Description

The DSX CableAnalyzer Series copper cable certifiers enables testing and certification of twisted pair cabling for up to 40 Gigabit Ethernet deployments and will handle any cabling system whether it is a Cat 5e, 6, 6A, 8 or Class FA and I/II. Certifying a cable is one part of a process that starts with system design and ends with system acceptance. The faster that process goes, the more profitable you’ll be. Unfortunately, there are a lot of things that slow the process down – setting up the tester incorrectly, testing to the wrong limits, waiting for skilled technicians to analyze and troubleshoot failures, misinterpretation of results, and producing test reports that customers cannot understand.As part of the Versiv cabling certification product family, the DSX CableAnalyzer Series copper cable certifiers provides accurate, error-free certification. In the installation business there are multiple teams, varying media types and multiple testing requirements. The difference between being profitable or not is just a few percentage points. The DSX certifies copper cabling, complies with all standards including Level VI/2G accuracy, making jobs easier to manage, and getting to system acceptance faster. It’s not just for the expert technicians and Project Managers. Individuals of various skill levels can improve the set-up, operation, test reporting, and simultaneously manage diverse projects.

Specifications

Brand Name Fluke Sub Brand Fluke Networks
Item Name Copper Cable Certifier Display 5.7 in LCD
Connector Type RJ45 Power Source 7.2 V Lithium-Ion Battery
Dimensions 2.625 x 5.25 x 11 in Series/Model DSX2
Temperature Rating 32 - 113 °F For Use With Cat 6A, 8, Class FA, I/II and All Current Standards
Includes Wi-Fi Standards ANSI/TIA-568.2-D, Class C and D, E, EA, F, FA and I/II Certification per ISO/IEC
UPC 075408214370

Packages

1 - UNIT - 1