Abbotsford
fluliq100ie

FLUKE ELECTRONICS CANADA LP LinkIQ™ Industrial Ethernet Cable+Network Tester

Price $6,464.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:LIQ-100-IE

Description

The cable tester you trust. The network tester you need. Validate up to 10 Gig. Distance to fault + wire mapping. Nearest switch diagnostics + more. Get details here.


Cable Performance testing up to 10GBASE-T via frequency-based measurements and support of EtherNet/IP, PROFINET, EtherCAT

Network features including: Nearest Switch Diagnostics including advertised data rate, switch name and port number, and VLAN.

PoE Verification – Detects the PoE class (1-8) and power, and performs a load test of available PoE from the connected switch

Displays cable length, wire map, and distance to open or short

Specifications

Brand Name Fluke Sub Brand LinkIQ™
Item Name Industrial Ethernet Tester Type CAT 3 - IT & Telecom Equip.
Display 800 x 480 color capacitive multi-touch Power Source Lithium Battery
Warranty 1 yr Standards ECCN EAR99
Application Testing of low voltage cabling during instalation or troubleshooting UPC 754082152187

Packages

1 - UNIT - 1