Abbotsford
fluliqkit

FLUKE ELECTRONICS CANADA LP LinkIQ™ Cable+Network Tester Advanced Kit

Price $5,837.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:LIQ-KIT

Description

The cable tester you trust. The network tester you need. Validate up to 10 Gig. Distance to fault + wire mapping. Nearest switch diagnostics + more. Get details here.


Cable Performance testing up to 10GBASE-T via frequency-based measurements

Network features including: Nearest Switch Diagnostics including advertised data rate, switch name and port number, and VLAN

PoE Verification – Detects the PoE class (1-8) and power, and performs a load test of available PoE from the connected switch

Includes IntelliTone™ Probe to assist in locating cables

Specifications

Brand Name Fluke Sub Brand LinkIQ™
Item Name Cable and Network Tester Kit Type CAT 3 - IT & Telecom Equip.
Display 800 x 480 Color Capacitive Multi-Touch Power Source Lithium Battery
Warranty 1 yr Standards ECCN
Application Testing of Low Voltage Cabling During Installation or Troubleshooting UPC 075408215217

Packages

1 - UNIT - 1