
FLUKE ELECTRONICS CANADA LP 2772449 MicroScanner² Cable Verifier
Description
The MicroScanner2 Cable Verifier presents a revolutionary change in voice, data, and video cable testing. It starts by taking results from what was four different test modes and displaying them all at once – graphical wiremap, pair lengths, distance to fault, cable ID, and far end device. What’s more, its integrated RJ11, RJ45, and coax cable test ports support virtually any type of low-voltage cable testing with no need for awkward adapters. The end result is reduced test time and technician error. That makes high-quality installations more efficient than ever.
Specifications
Brand Name | Fluke | Sub Brand | MicroScanner™ |
Item Name | Cable Verifier | Display | Backlit LCD |
Connector Type | RJ11, RJ45, F-Connector | Functions | Measures Length, Verifies Wiremap, Identifies Remote ID Locators and Detects Ethernet Ports |
Power Source | (2) AA Batteries | Dimensions | 3 in W x 1.4 in D x 6.4 in H |
Temperature Rating | 0 - 45 °C | Includes | Main Wiremap Adapter, Multi-Language Getting Started Guide, Batteries and Fluke Networks Carry Pouch |
Standards | IEC 610101, IEC 613261 | Application | For Installing and Troubleshooting Ethernet Devices, Testing of Voice, Data and Video Cable |
UPC | 075408205436 |
Packages
1 - UNIT - 1 |