Abbotsford
klnvdv512101

KLEIN TOOLS VDV512-101 Coax Explorer 2 Tester with Remote Kit

Price $47.68 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV512-101
Documents Documents

Description

The Klein Tools Coax Explorer 2 verifies proper continuity of F-connector coaxial cables and maps their location. The color-coded remotes allow for up to four cables to be tested and mapped, displaying cable status via LED indicators - PASS, OPEN, or SHORT - that also identify the cable/remote location. This compact tester fits in your pocket.PRODUCT FEATURES:- Tests coaxial cable and maps up to 4 locations - Simple push button operation - Easy-to-read LED panel indicates PASS, OPEN or SHORT conditions and the location of each cable - Color-coded push-on remotes allow for up to four cables to be tested and mapped - Test remotes and F-adapter snap into the remote holder and clip onto the tester for easy access and storage - Includes removable, snap-on remote holder, 4 color-coded push-on remotes, F adapter and batteries - Uses 2 replaceable AAA batteries


Cable tester tests coaxial cable and maps up to 4 locations

Simple push button operation

Easy-to-read LED panel indicates PASS, OPEN or SHORT conditions and the location of each cable

Color-coded push-on remotes allow for up to four cables to be tested and mapped

Test remotes and F-adapter snap into the remote holder and clip onto the tester for easy access and storage

Includes removable, snap-on remote holder, 4 color-coded push-on remotes, F adapter and batteries

Specifications

Brand Name Klein Tools Sub Brand Coax Explorer®
Item Name Tester with Remote Kit Type Cable Tester
Connector Type RG59, RG6/6Q, RG7, RG11, F-Connector Power Source (2) AAA Batteries
Dimensions 5-3/4 in L x 2.313 in W x 1 in H Includes (4) Colored Test-n-Map ID Push-On Remotes, F-Adapter, Snap-On Remote Holder, (4) Test-n-Map ID Remotes, (2) AAA Batteries
Application Wire Tracing of Coaxial Cables UPC 092644690730

Packages

1 - UNIT - 1