![grngt12](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12672100.jpg?preset=medium)
GRN GT-12 DETECTOR,VOLTAGE NON-CONT
Description
Patented Automatic self-test verifies the integrity of the unit. Bright LEDs and audible alarm sound if voltage is present. Silent-mode feature for use in quiet settings. Safe, non-contact voltage detection. Use to detect voltage in outlets, lighting fixtures, circuit breakers, wires and cables or to find a break in a wire. Automatically turns off after five minutes of non-use to conserve battery life. Low battery indicator. (2) 1.5 V AAA batteries included. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Voltage Detector |
Type | Non-Contact, Self-Testing | Voltage Rating | 50 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Indicator Type | Bright LED's and Audible Alarm |
Visibility | Bright LED | Frequency Rating | 50 - 500 Hz |
Application | Use to Detect Voltage in Outlets, Lighting Fixtures, Circuit Breakers, Wires and Cables or to Find a Break in a Wire | UPC | 783310209478 |
Packages
1 - UNIT - 1 | 10 - UNIT - (10) |