![grntr12a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136805.jpg?preset=medium)
GREENLEE TR-12A Universal Self-Testing Non-Contact Voltage Detector
Description
PRODUCT FEATURES:• Detects voltage in tamper-resistant and conventional 15Aand 20A, 120V outlets• Patented automatic self-test verifies the integrity of the unit• Bright LEDs flash and audible alarm sounds if voltage is present• Silent-mode feature for use in quiet settings• Safe, non-contact voltage detection• Use to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables or to find a break in a wire• Automatically turns off after five minutes of non-use to conserve battery life• Low battery indicator• Designed and assembled in USA• (2) 1.5V AAA batteries included• Lifetime Warranty
Specifications
Brand Name | Greenlee | Item Name | Voltage Tester |
Type | Non-Contact, Self Testing | Voltage Rating | 50 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Power Supply | AAA Battery |
Battery | (2) 1.5 V AAA | Frequency Rating | 50 - 500 Hz |
Standards | CAT IV 1000V Approved, ETL Listed, CE Certified | Application | Use to Detect AC Voltage in Tamper Resistant and Conventional 15 A and 20 A, 120 V Receptacles, Lighting Fixtures, Circuit Breakers and Cables or to Find a Break in a Wire |
UPC | 783310027232 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |