×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
flulvd2

FLUKE ELECTRONICS CANADA LP 2740300 Non-Contact Voltage Tester

Price $101.87 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:2740300

Description

Fluke LVD2 Volt Light detects voltage without contactLVD2 volt light, offered by Fluke combines a non-contact AC voltage detector and LED flashlight into one easy to use pen-style design. It features dual sensitivity detection, turning blue from 1” to 5” (2.54 cm to 12.7 cm) from the source and red when at the source. The LVD2 is a CAT IV 600 V rated and is suitable for commercial and industrial applications.PRODUCT FEATURES:- Non-contact AC voltage tester and LED flashlight - Detects from 90 to 600 V AC - Features dual-sensitivity for two levels of detection - Indicates proximity to AC voltage source with blue light - Indicates you’re at the source with red light - Ultra-bright white LED light with 100,000-hour bulb life - Safety rated to CAT IV 600 V - Operating temperature 0°C to 50°C - AAA battery included

Specifications

Brand Name Fluke Item Name Voltage Tester
Type Non-Contact, Electrical Voltage Rating 90 - 600 VAC
Maximum Voltage Range 600 VAC Power Supply AAA Battery
Indicator Type Visual Light Source LED Flashlight
Battery AAA Dimensions 5-1/2 in L
Includes (2) AAA Batteries, Instructions Standards CAT IV 600V
Application For Commercial and Industrial Applications UPC 095969369978

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok