Abbotsford
flut+pro

FLUKE ELECTRONICS CANADA LP 2548121 T+PRO Electrical Tester

Inventory
Unavailable for order
Manufacturer:FLUKE
Manufacturer #:2548121

Description

KEY FEATURES:- Backlit LCD display for easier viewing- Display resolution of 0.1 V, ideal for troubleshooting low-voltage lighting- Resistance (Ohms) to 9.99 kOhms- Rotary Field Indication- Display Hold for easier viewing in hard-to-test areas- 3 forms of AC/DC voltage indication: light, sound, and vibration for added user protection and convenience- Detect live voltage even when the batteries are dead- Extra heavy-duty, replaceable test leads for more flexibility and durability- CAT IV 600 V, CAT III 1000 V rated for added user protection- Continuity beeper- Bright LED flashlight for work in poorly lit areas- GFCI Trip- On/Off switchable beeper, selectable according to your environment- Compliant with latest NFPA 70E recommendations*- Replaceable test probes for added flexibility and convenience- Convenient probe storage on the back- Probe holder for easier testing- Hazardous voltage warning light for added user protection- Test lead strap included for better test lead management- AC/DC Voltage: 12 V – 600 V on LED bar, 10.2 V – 600 V on LCD- Auto-off saves battery power- 2-year warranty* When used properly per Article 110.9 Use of Equipment (A) Test Instruments and Equipment

Specifications

Brand Name Fluke Item Name Voltage Tester
Voltage Rating 1000 VAC Maximum Voltage Range 1000 VAC
Accuracy +/- 3% (AC Voltage), +/- 2% (DC Voltage), +/- 5% (Resistance) Power Supply AAA Battery
Indicator Type Light, Sound and Vibration Light Source Flashlight
Display Backlit LCD with Discrete LED Battery AAA
Frequency Rating 45 - 66 Hz Environmental Conditions 0 - 95% at 0 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 55 °C Operating Humidity, 2000 m Altitude
Dimensions 7.6 in L x 2.15 in W x 1.3 in H Includes Test Leads and Probes, Two AAA Batteries, Test Lead Strap for Managing Leads
Standards ISA-82.02.01 (IEC 61010-1 Mod), CAN/CSA-C22.2 No. 61010-1, IEC 61010 - 1 to 1000V CAT III/600V CAT IV UPC 095969327930
This website uses cookies to ensure you get the best experience on our website. Read more
Ok