FLUKE ELECTRONICS CANADA LP 2548121 T+Pro Canada Electrical Tester
Description
KEY FEATURES:- Backlit LCD display for easier viewing- Display resolution of 0.1 V, ideal for troubleshooting low-voltage lighting- Resistance (Ohms) to 9.99 kOhms- Rotary Field Indication- Display Hold for easier viewing in hard-to-test areas- 3 forms of AC/DC voltage indication: light, sound, and vibration for added user protection and convenience- Detect live voltage even when the batteries are dead- Extra heavy-duty, replaceable test leads for more flexibility and durability- CAT IV 600 V, CAT III 1000 V rated for added user protection- Continuity beeper- Bright LED flashlight for work in poorly lit areas- GFCI Trip- On/Off switchable beeper, selectable according to your environment- Compliant with latest NFPA 70E recommendations*- Replaceable test probes for added flexibility and convenience- Convenient probe storage on the back- Probe holder for easier testing- Hazardous voltage warning light for added user protection- Test lead strap included for better test lead management- AC/DC Voltage: 12 V – 600 V on LED bar, 10.2 V – 600 V on LCD- Auto-off saves battery power- 2-year warranty* When used properly per Article 110.9 Use of Equipment (A) Test Instruments and Equipment
Specifications
Brand Name | Fluke | Item Name | Voltage Tester |
Voltage Rating | 1000 VAC | Maximum Voltage Range | 1000 VAC |
Accuracy | +/- 3% (AC Voltage), +/- 2% (DC Voltage), +/- 5% (Resistance) | Power Supply | AAA Battery |
Indicator Type | Light, Sound and Vibration | Light Source | Flashlight |
Display | Backlit LCD with Discrete LED | Battery | AAA |
Frequency Rating | 45 - 66 Hz | Environmental Conditions | 0 - 95% at 0 - 30 °C, 0 - 75% at 30 - 40 °C, 0 - 45% at 40 - 55 °C Operating Humidity, 2000 m Altitude |
Dimensions | 7.6 in L x 2.15 in W x 1.3 in H | Includes | Test Leads and Probes, Two AAA Batteries, Test Lead Strap for Managing Leads |
Standards | ISA-82.02.01 (IEC 61010-1 Mod), CAN/CSA-C22.2 No. 61010-1, IEC 61010 - 1 to 1000V CAT III/600V CAT IV | UPC | 095969327930 |