![flut6600](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/268217277.jpg?preset=medium)
FLUKE ELECTRONICS CANADA LP 4910331 600V T6-600 Electrical Tester, Yellow
Description
Measure voltage … without test leadsWe know working in electrical boxes jammed with wires can be challenging when you’re trying to find a safe metallic contact point. Now, with Fluke’s T6-600 with integrated FieldSense technology, you can quickly and easily take measurements by sliding the open fork over a conductor to see the voltage level without the need for test leads.
Specifications
Brand Name | Fluke | Item Name | Voltage Tester |
Type | Split Digital | Voltage Rating | 600 VAC |
Maximum Voltage Range | 600 VAC | Accuracy | +/- 3% (AC Voltage/Current), +/- 1% (DC Voltage/Resistance) |
Power Supply | AA Battery | Battery | AA |
Frequency Rating | 45 - 66 Hz | Environmental Conditions | 0 - 90% RH at 5 - 30 °C, 0 - 75% RH at 30 - 40 °C, 0 - 45% RH at 40 - 50 °C, 2000 m Altitude |
Dimensions | 61.1 mm L x 259.3 mm W x 43.8 mm H | Includes | Attached Test Leads with Removable 4 mm Probe Caps, User Documentation |
Standards | UL Listed, CSA Listed, CAT III 1000V, CAT IV 600V, IEC/EN 61010-1 | UPC | 095969854115 |
Packages
1 - UNIT - 1 |