![klnet40](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255314988.jpg?preset=medium)
KLEIN TOOLS ET40 240V Electronic AC/DC Voltage Tester, Orange
Description
Klein Tools ET40 is an Electronic AC/DC Voltage Tester. It features indicators for positive and negative DC polarity, and tests DC voltages as low as 1.5V. It tests AC voltages 12-240VAC. Excellent for checking, verifying or troubleshooting common residential electrical wiring in electrical outlets, light fixtures, doorbells and more. It operates on 2 x AAA batteries.
Specifications
Brand Name | Klein Tools | Item Name | Electronic AC/DC Voltage Tester |
Power Supply | AAA Battery | Lead Length | 9 in |
Display | Analog LED | Battery | (2) AAA |
Frequency Rating | 50/60 Hz | Enclosure Type | IP41 |
Material | PCB,Plastic | Includes | Tester, User Manual and (2) AAA Batteries |
Standards | CAT III 250V, CE | Application | Measures AC/DC Voltage |
UPC | 092644691836 |
Packages
1 - UNIT - 1 |