KLEIN TOOLS ET200 3AAA 600V Klein Tools Electronic Voltage/Continuity Tester, Orange
Description
Electronic Voltage/Continuity Tester. Solid state design is safer than solenoid testers. Low impedance to reduce false readings. Indicates voltage without battery. Voltage indicated by lights, vibration and tone. With continuity beeper and bright work light. CAT IV Safety Rating 600V. 10 ft. (3.05 m) drop protection.
Specifications
Brand Name | Klein Tools | Item Name | Voltage/Continuity Tester |
Type | Solid State, Low Impedance, Electronic | Voltage Rating | 12 - 600 V |
Maximum Voltage Range | 600 V | Accuracy | 70 - 100% of Indicated Voltage |
Power Supply | (3) AAA Batteries | Indicator Type | Light, Sound and Vibration |
Display | LED | Battery | (3) AAA |
Frequency Rating | 45 - 66 Hz | Environmental Conditions | 90% at 0 - 30 °C, 75% at 30 - 40 °C, 45% at 40 - 55 °C Relative Humidity, 2000 m Altitude |
Dimensions | 7.4 in L x 2.4 in W x 1-1/4 in H | Standards | CAT IV 600V, CAT III 1000V, CSA C22.2-1010.1, IEC 61010-1, Pollution Degree II, ETL Listed |
Application | Used to Test AC/DC Voltage at Nine Common Levels up to 600 V | UPC | 926446930148 |
Packages
1 - UNIT - 1 |