![klnncvt1p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/287533766.jpg?preset=medium)
KLEIN TOOLS NCVT1P Non-Contact Voltage Tester Pen, 50 to 1000V AC
Description
Klein Tools Non-Contact Voltage Tester detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, non tamper-resistant outlets and wires. A bright green LED indicates the tester is powered on. It changes to red and an audible tone sounds when voltage is detected.
Specifications
Brand Name | Klein Tools | Item Name | Voltage Tester |
Type | Non-Contact | Voltage Rating | 50 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Power Supply | AAA Battery |
Indicator Type | Green LED Power On, Red LED Voltage | Light Source | Laser |
Battery | (2) AAA Batteries | Frequency Rating | 50 - 500 Hz |
Environmental Conditions | Pollution Degree 2, 9.9 ft Drop Test | Material | Plastic |
Dimensions | 5-1/2 in L x 0.72 in W x 1 in H | Includes | Instructions and (2) AAA 1.5 Volt Batteries |
Standards | CAT V 1000V, CE Certified | Application | For Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches |
UPC | 092644693700 |
Packages
1 - UNIT - 1 |