![klnncvt2p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/183176249.jpg?preset=medium)
KLEIN TOOLS NCVT-2P Dual Range Non-Contact Voltage Tester 12 - 1000V AC
Description
The NCVT-2P is a non-contact voltage tester that detects 12 to 1000V AC and indicates the presence of voltage in cables, cords, circuit breakers, light fixtures, switches, outlets and wires as well as AC voltage in doorbells, thermostats, low voltage lighting and irrigation systems. Includes both visual and audible signals. The NCVT-2P is rugged enough for any job site.
Specifications
Brand Name | Klein Tools | Item Name | Voltage Tester |
Type | Non-Contact, Dual Range | Voltage Rating | 12 - 1000 VAC |
Maximum Voltage Range | 1000 V | Power Supply | AAA Battery |
Battery | (2) AAA | Frequency Rating | 50 - 500 Hz |
Material | Polycarbonate | Color | Yellow/Red |
Dimensions | 5.82 in L x 0.86 in W x 1.09 in D | Application | For Detecting Standard Voltage in Cables, Cords, Circuit Breakers, Lighting Fixtures, Switches, Outlets and Wires |
UPC | 092644692321 |
Packages
1 - UNIT - 1 | 12 - UNIT - 12 |