![klnncvt5a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/158140297.jpg?preset=medium)
KLEIN TOOLS NCVT-5A Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer
Description
The Klein Tools NCVT-5A is a dual-range non-contact voltage tester (NCVT) with integrated laser pointer. The tester can be set to detect voltage from 70 to 1000V AC (Mode 1) or from 12 to 1000V AC (Mode 2). High pitched audible alerts beep at greater frequency as higher voltage is sensed, or proximity to the voltage source gets closer. The laser pointer can function independent of or simultaneously with the NCVT. CAT IV 1000V safety rating.
Specifications
Brand Name | Klein Tools | Item Name | Voltage Tester Pen with Laser Pointer |
Type | Non-Contact, Dual Range | Voltage Rating | 12 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Power Supply | Battery |
Indicator Type | Audible/Visual | Battery | (2) AAA |
Frequency Rating | 50 - 500 Hz | Environmental Conditions | 2° Pollution |
Diameter | 1.16 in | Material | Plastic |
Dimensions | 6 in L x 0.96 in H | Includes | Batteries |
Standards | CAT IV, Laser: Class IIIa, 630-670nm, Max Power <5 mW | Application | Dual-Range Non-Contact Detection of the Presence of AC Voltage from 12 - 1000 VAC or From 70 - 1000 VAC |
UPC | 092644692949 |
Packages
1 - UNIT - 1 |