KLEIN TOOLS NCVT5KIT Electrical Tester Kit with Dual-Range NCVT and GFCI Receptacle Tester
Description
The NCVT5KIT includes a dual-range non-contact voltage tester with laser pointer and a GFCI receptacle tester. The NCVT-5A automatically detects and indicates voltage (12 - 1000V) allowing broad application. The RT210 will troubleshoot the most common wiring problems in standard and GFCI receptacles.
Specifications
Brand Name | Klein Tools | Item Name | AC Voltage Tester with Laser Pointer and GFCI Receptacle Tester |
Type | Non-Contact, Dual Range | Voltage Rating | 12 - 1000 VAC |
Maximum Voltage Range | 1000 VAC | Power Supply | Battery |
Indicator Type | Audible/Visual | Battery | (2) AAA |
Frequency Rating | 50 - 500 Hz | Environmental Conditions | 2° Pollution |
Diameter | 1.16 in | Material | Plastic |
Dimensions | 6 in L x 0.96 in H | Includes | NCVT-5A Dual Range Non-Contact AC Voltage Tester, RT210 GFCI Receptacle Tester, Instructions and All Required Batteries |
Standards | CAT IV 1000V, Laser, Class 3A, 630-670nm, Max Power <5 mW | Application | Dual-Range Non-Contact Detection of the Presence of AC Voltage from 12 - 1000 VAC or From 70 - 1000 VAC |
UPC | 092644692369 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |