![klnprocl800+nctv2p](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/193710238.jpg?preset=medium)
KLEIN TOOLS Digital Clamp Meter & Dual Range Non-Contact Voltage Tester
Description
Digital Clamp MeterProduct Features: - Automatically ranging true mean squared (TRMS) technology for increased accuracy - Test leads measure AC/DC voltage, resistance, continuity, frequency and capacitance and tests diodes - Thermocouple probe measures temperature - Low Impedance (LoZ) mode for identifying and eliminating ghost or stray voltages - CAT IV 600V, CAT III 1000V, Class 2, Double insulation safety rating - Built to withstand a 6.6' (2m) drop - Low battery indicator and easily accessible battery compartment - Operating temp: 32°F to 104°F (0°C to 40°C). - Operating altitude to 6,562 ft (2,000m). - Includes carrying pouch, test leads, thermocouple with adapter and batteries - Meets requirements for use in basic and controlled electromagnetic environments like residential, office and light-industrial locationsVoltage TesterDual Range Non-Contact Voltage Tester 12 - 1000V AC, Dual-range capabilities allow tester to detect from 12 to 1000 V AC or 70 to 1000V AC for a broad variety of low-voltage or standard voltage applications
Specifications
Brand Name | Klein Tools | Item Name | Voltage Tester |
Type | Continuity | For Use With | Digital Clamp Meter |
UPC | 092644406935 |