Abbotsford
idi61637

IDEAL INDUSTRIES 61-637 24-600V Single Range Non-Contact Voltage Tester

Price $19.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL INDUSTRIES (CANADA) CORP
Manufacturer #:61-637

Description

The IDEAL 61-637 is CAT IV 600 V AC, UL Listed, Single Range Non-Contact Voltage Tester that automatically detects and indicates the presence of voltage within range of 24 - 600V AC . The tester provides non-contact detection of voltage through an antenna enclosed in plastic at the tip of the tester which senses the presence of the electromagnetic field present around live conductors. The tip is illuminated by a green LED when powered on and switches to a red flashing LED, and audible beep that increase in frequency as the voltage level increases. The tester is powered by two 1.5V AAA batteries and features an in tip LED flash light, an audible disable function, a lanyard tie-off point, an auto power off function and a low battery indication.

Specifications

Brand Name Ideal Item Name Voltage Tester with Flashlight
Type Non-Contact Voltage Rating 24 - 600 VAC
Visibility Green On, Flashing Red Light Source Flashlight
Display LED Battery (2) 1.5 V AAA
Standards UL Listed CAT IV 600 VAC, cULus, CE, RCM UPC 783250810987

Packages

6 - UNIT - (6)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok