![idi61076](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14357412.jpg?preset=medium)
IDEAL INDUSTRIES 61-076 Vol-Con® Voltage/Continuity Tester
Description
Vol-ConĀ® voltage tester is extremely rugged and reliable three-in-one tester. Vibrates when voltage is present. Tests for high voltage up to 600V AC/DC. Tests for low voltage as low as 5V AC/DC. Automatic switching continuity tester. Replaceable leads with shielded probe tips. Bright long-life LED and neon indicator lamps. 2-year warranty.
Specifications
Brand Name | Ideal | Sub Brand | Vol-Con |
Item Name | Voltage and Continuity Tester | Type | Solenoid |
Voltage Rating | 5 - 600 V | Maximum Voltage Range | 600 V |
Power Supply | Battery | Display | LED |
Standards | CAT III Approved | UPC | 783250610761 |
Packages
1 - UNIT - 1 |