Abbotsford
idi61086

IDEAL INDUSTRIES 61-086 Vol-Test* XL Voltage Tester

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:61-086

Description

XL series Voltage tester is extremely rugged and reliable three-in-one tester. Vibrates when voltage is present. Tests for high voltage up to 600V AC/DC. Tests for voltage as low as 6V AC/DC. Automatic switching continuity tester. Replaceable leads with shielded probe tips. Bright, long-life LED and neon indicators. 5 - year warranty. CAT III 600V.

Specifications

Brand Name Ideal Sub Brand Vol-Con XL
Item Name Voltage Tester Type 2-Pole
Voltage Rating 6 - 600 V Maximum Voltage Range 600 V
Power Supply Battery Indicator Type LED
Standards CAT III UPC 783250610860

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok