GREENLEE CMGRT-100A Ground Resistance Tester
Description
Measure Grounding Circuit Performance Without Disrupting Service.FEATURES & BENEFITS:• Reads ground resistance down to 0.10 O• Fully auto-ranging with data hold to capture readings• Accessories included: Molded carrying case, 9V Alkaline Battery and calibration verification loop• Impedance function capable of testing 4 separate frequencies (50Hz, 60Hz, 128Hz, & 2083Hz)• Widest operating temperature range ( - 4 to 131°F) in the industry
Specifications
Brand Name | Greenlee | Item Name | Ground Rod Tester |
Type | Handheld | Voltage Rating | 600 V |
Frequency Rating | 50 Hz, 60 Hz, 128 Hz, 2083 Hz | Power Source | Battery |
Temperature Rating | -4 to 131 °F | Includes | Molded Carrying Case, 9 V Alkaline Battery, Calibration Verification Loop |
Standards | CE Marked, ETL Listed | UPC | 783310082217 |
Packages
1 - UNIT - 1 |