
GREENLEE CMGRT-100A-C Calibrated Ground Resistance Tester
Description
Measure Grounding Circuit Performance Without Disrupting Service. FEATURES & BENEFITS:• Reads ground resistance down to 0.10 O• Fully auto-ranging with data hold to capture readings• Accessories included: Molded carrying case, 9V Alkaline Battery and calibration verification loop• Impedance function capable of testing 4 separate frequencies (50Hz, 60Hz, 128Hz, & 2083Hz)• Widest operating temperature range ( - 4 to 131°F) in the industry
Specifications
Brand Name | Greenlee | Item Name | Ground Resistance Tester |
Type | Handheld, Rod Calibrated Unit, Time and Date Stamp | Frequency Rating | 50, 60, 128, 2,033 Hz |
Includes | Case, 9 V Alkaline Battery, Calibration Verification Loop, Certification of Calibration, Calibration Loop, (3) Alarms | Standards | Cat IV: 600V, CE Certified, ETL Listed |
Application | For Measuring Ground Resistances, Wide Range of Environments and For Job-Site Environment | UPC | 783310082224 |
Packages
1 - UNIT - 1 |