Abbotsford
grn015924

GREENLEE 0159-24 Greenlee 16-Piece Electricians Tool Kit - Metric

Price $598.43 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0159-24

Description

ELECTRICIANS KIT 16PC-METRIC

Specifications

Brand Name Greenlee Item Name Electricians Metric Tool Kit
Type Electrician's,Metric Number of Pieces 16
Includes 8 in High Leverage Diagonal Cutting Pliers with Molded Grip, 8 in High Leverage Side Cutting Long Nose Pliers with Molded Grip, 10 in Pump Pliers with Molded Grip, Heavy Duty Keystone Tip Screwdriver, 9 in High Leverage Side Cutting Pliers with Molded Grip, 18 - 10 AWG Pro Plus Wire Stripper, (4) Square Tip Driver Set. 1/4 x 4 in Square Shank Flat Blade Screwdriver, Heavy Duty Cabinet Tip Screwdriver, 3/16 x 6 in Flat Blade Screwdriver, 1-3/16 x 3 in Heavy Duty Phillips Tip Screwdriver, 2-1/4 x 4 in Heavy Duty Phillips Tip Screwdriver. 25 ft Tape Measurer, (8)pocket Heavy Duty Leather Pouch, Heavy Duty Tool Belt Application Electricians metric tool kit
UPC 783310892397

Packages

1 - UNIT - 1