Abbotsford
grn015923

GREENLEE 0159-23 Greenlee 21-Piece Journeyman's Tool Kit - Metric

Price $767.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0159-23

Description

Perfect kit for the journeyman electrician. Kit Includes: Side-Cutting Pliers 9" with Molded Grip. Diagonal Pliers 8" with Molded Grip. Long Nose Pliers 8" with Molded Grip. Pump Pliers 10" with Molded Grip. NM Cable Ripper. Screwdriver, Flat Key 1/4 x 4. Screwdriver, Flat Cabinet 3/16 x 6. Screwdriver, Phillips #1 x 3. Screwdriver, Phillips #2 x 4. Rule, Power Return 7.5M. Electricians 18 oz Hammer. Cordura Caddy Bag. Non-Contact Voltage Detector. SS Wire Stripper Pro. SS Stripping/Crimping Combination Tool. Cable Cutter. Torpedo Level. Square Tip Driver Set 4 Pc (includes #0 x 4, #1 x 4, #2 x 4, #3 x 4).

Specifications

Brand Name Greenlee Item Name Journeyman's Tool Kit
Type Journeyman's,Metric Number of Pieces 21
Includes 8 in Molded Grip High Leverage Diagonal Cutting Pliers, 8 in Molded Grip Side Cutting/High Leverage Long Nose Pliers, 10 in Molded Grip Pump Pliers, Dual NM Cable Ripper, 9 in Molded Grip High Leverage Side Cutting Pliers, 20 Pocket Tool Caddy, Voltage Tester (For Kits Only), 10 - 18 AWG Pro Plus Wire Stripper, Stripping/Crimping Combination Tool, 1/4 x 4 in Flat Key Screwdriver, 3/16 x 6 in Flat Cabinet Screwdriver, #1 x 3 in Phillips Screwdriver, #2 x 4 in Phillips Screwdriver, 7.5 m Power Return Rule, 18 oz Electricians Hammer, Cable Cutter, Torpedo Level, (4) Square Tip Driver Set Application For Journeyman Electricians
UPC 783310892380

Packages

1 - UNIT - 1