![grnls50l11a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136678.jpg?preset=medium)
GREENLEE LS50L11A Greenlee Gator® Battery-Powered Punching Tool Kit
Description
Cuts up to 6 IN holes, Cuts holes in 1/2 the time, 2X more holes per charge. Punch holes from any angle with the 360° rotating head. Punches up to 6 IN holes in 14 gauge mild steel and 2 IN holes in 14 gauge stainless steel. Slim, compact and lightweight design for reduced fatigue and easy control. Automatic retraction prevents damage to punch and die. One trigger controls all tool functions, no additional manual work required. Non-slip rubber grip for firm and comfortable hold. LED light illuminates dark work areas. 18 V Lithium-Ion technology.
Specifications
Brand Name | Greenlee | Sub Brand | Gator® |
Item Name | Knockout Punch Driver Kit | Type | Cordless |
For Use With | Hydraulic Tool | Includes | (1) LS50L Battery Driver, (1) 18 V Li-Ion Battery, (1) 120 V Battery Charger, (1) 1924AA Spacer, (1) 31872 3/4-16 x 4 in Drawstud, (1) 20963 3/8 x 4.8 in Drawstud |
Application | For punching holes in mild steel, stainless steel, aluminum, brass, copper, fiberglass and plastics | UPC | 783310049517 |
Packages
1 - UNIT - 1 |