
GREENLEE LS50L11B Greenlee Gator® Punching Tool Kit
Description
Punching Tool kit For LS50L Battery-Powered knockout punch driver. Includes LS50L Battery driver, (1) 18V Li-ion Battery, (1) 120V Battery charger, (1) Spacer (1924AA), (1) 3/4-16 x 4 Drawstud (31872). (1) 3/8 x 4.8 Drawstud (209633), Slugbuster punches and dies for (1/2”, 3/4”, 1”, 1-1/4”, 1 1/2” and 2”) conduit.
Specifications
Brand Name | Greenlee | Sub Brand | Gator® |
Item Name | Knockout Punch Kit | Type | Battery-Hydraulic |
Includes | LS50L 7 t Battery Powered Knockout Punch Driver, (7) Standard Round Punches and Dies for 1/2 - 2 in Conduit Size, (2) Draw Studs, Spacer, Battery, Charger and Case | Application | For punching holes in mild steel, stainless steel, aluminum, brass, copper, fiberglass and plastics |
UPC | 783310049562 |