Abbotsford
flu117323kit

FLUKE ELECTRONICS CANADA LP 4296041 117/323 Electricians Multimeter Combo Kit

Price $881.26 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLUKE
Manufacturer #:4296041
Documents Documents

Description

Having the right tool for the job is essential. Having all the right tools when you need them is even better. The Fluke 117/323 Electricians Multimeter Combo Kit gives you the best in a versatile, rugged multimeter and a fast-acting, general purpose clamp meter.The Fluke 117 provides non-contact voltage detection, an AutoV/LoZ function, Min/Max/Average readings, plus frequency and capacitance measurements. It's easy to use and saves you time.Electrical meters need to handle whatever comes up on the job. That's why the Fluke 117 Electrician's Multimeter is certified for use in CAT III 600 V environments.True RMS measurements and optimized ergonomics make the Fluke 323 True RMS Clamp Meter the best general purpose clamp meter for commercial and residential electricians. The Fluke 323 model is ideally suited for current measurements up to 400 A in tight cable compartments.Together, the Fluke 117 Electricians Multimeter and 323 True-rms Clamp Meter give electricians the right tools for the job.

Specifications

Brand Name Fluke Sub Brand Fluke
Item Name Combination Kit Type Multimeter and Clamp Meter
Includes (1) 323 True-RMS AC/DC Clamp Meter, 400A AC, 600V AC/DC, (1) TL75 Test Lead Set, (1) TPAK ToolPak Magnetic Hanging Kit, (4) AA Batteries, (1) C115 Soft Carrying Case UPC 009596965922

Packages

1 - UNIT - 1