![kln46039](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255224058.jpg?preset=medium)
KLEIN TOOLS 46039 Cable Splicer's Kit with Free-Fall Snip
Description
This must-have kit for low-voltage installers features the basic tools needed for running coax and twisted-pair cable. The Free-Fall Snip (2101-0) cuts 19 AWG and 23 AWG electrical communication wire. The 1-3/4-Inch blade on the Cable Splicer Knife (44200) is made of steel for durability with a comfortable handle for frequent use. The kit comes with a slotted leather holder (5187) that fits belts up to 2-Inch (51 mm) wide.
Specifications
Brand Name | Klein Tools | Item Name | Cable Splicer's Kit |
Type | Cable Splicer's Knives | Includes | 5187 Leather Holder, 2101-0 Free-Fall Snip and 44200 Cable Splicer Knife |
Application | For Splicing Cables, Cutting Cable of 19 to 23 AWG, Telephone Wire and Strips Insulation | UPC | 092644460395 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |