KLEIN TOOLS 69149 Electrical Test Kit
Description
Klein Tools updated Electrical Test Kit contains MM300 (Manual-Ranging digital Multimeter), NCVT-1 (Non-Contact Voltage Tester) and the RT105 (Receptacle Tester). The NCVT-1 automatically detects standard voltage in cables, cords, circuit breakers, lighting fixtures, switches, outlets, and wires. The RT105 detects the most common wiring problems in standard receptacles.PRODUCT FEATURES:• The MM300 multimeter measures AC/DC voltage, DC current and resistance and has a safety rating of CAT III 600V, Class 2, Double insulation.• The NCVT-1 has a bright green LED to indicate the tester is working; it changes to red and warning tones sound when voltage is detected.• NCVT-1 has a digitally-controlled ON/OFF power button and auto power-off feature to conserve and extend battery life.• Receptacle tester detects wiring configurations and indicates correct wiring, open ground, open hot, open neutral, hot/ground reversed; it does not indicate quality of ground, multiple hot wires, or a combination of defects.• Includes visual and audible continuity indicators up to 25O.• Includes test leads and batteries.
Specifications
Brand Name | Klein Tools | Item Name | Test Kit |
Type | Electrical | Includes | MM300 Manual Ranging Digital Multimeter, NCVT-1 Non-Contact Voltage Tester, RT105 Receptacle Tester, Test Leads, Batteries |
Standards | CE, cETLus Listed, Intertek, CAT III 600 V MM300 CAT IV 1000 V NCVT-1 | UPC | 926446914926 |