Abbotsford
kln92911

KLEIN TOOLS 11-Piece Apprentice Tool Kit

Price $290.12 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS INC.
Manufacturer #:92911

Description

This 11-Piece tool set is perfect for the trade apprentice starting out. The set includes four sets of pliers, a wire stripper/cutter, four screwdrivers and a nylon tool pouch and belt to carry them all on the job. The screwdrivers feature Cushion-Grip™ handles for better torque and less fatigue. A variety of tips and shaft lengths cover a wide array of tasks. Four sets of dipped handled pliers include Diagonal-Cutters with an angled head for easy work in confined spaces, 10-Inch Pump Pliers with secure tongue and groove design for non-slip grip, Long-Nose Side-Cutters with a heavier design for greater cutting power and Lineman's Side-Cutters with a fish tape pulling feature to pull flat steel fish tapes without damaging the tape. All of the tools are proudly made in the USA.


Tool Kit with 11 tools for the beginning apprentice

11-Piece Tool Set with four screwdrivers that feature Cushion-Grip™ handles for greater torque and less fatigue

Angled-Head Diagonal-Cutters feature short jaws and beveled cutting edges for close cutting of wire

All items are proudly made in the USA

10-Inch Pump Pliers feature Quick-Adjust rivet for one-handed fast, easy adjustment of plier jaws

Lineman Pliers feature a built-in channel to quickly and easily pull flat steel fish tape without damaging the tape

Compact, lightweight wire stripper cuts, strips, loops and gauges 10-18 AWG solid wire

12-pocket nylon pouch is made of lightweight and washable Cordura® fabric for exceptional resistance to abrasion, punctures and tearing

Specifications

Brand Name Klein Tools Item Name Apprentice Tool Set
Type Apprentice Tool Set Number of Pieces 11
Includes D2139NETP 9 in Lineman's Pliers with Fish Tape Pulling, D502-10 10 in Pump Pliers, D2038 8 in Long Nose Pliers, D248-8 8 in Angled Head Diagonal Cutters, 11045 Wire Stripper/Cutter, 603-3 #1 Phillips, 603-4 #2 Phillips, 605-4 1/4 in Cabinet Tip, 601-6 3/16 Cabinet Tip, 5720 12-Pocket Tool Pouch, 5705 Work Belt Application Electrical
UPC 926449291130

Packages

1 - UNIT - 1