×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
kln939245164okg

KLEIN TOOLS 93924 5164OKG Apprentice Tool Kit

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:93924 5164OKG

Description

Description: Heavy-duty blow-molded plastic case Durable EVA foam inserts custom designed for each tool Perfect for the car, traveling to an event, or a minimalist home shop setup Includes 22 tools offering 32 functions Inspired by Pedro's unrivaled MTK, the new Apprentice Tool Kit offers 22 handpicked professional tools enclosed in a high quality, blow-molded hard case. This ultra-portable tool kit leverages the versatility of Pedro's hand tools to provide 32 functions covering an impressive range of installations and repairs making it perfect for the professional or enthusiast. Each tool has its own custom designed location cut into durable EVA foam keeping the kit organized and your tools easy to find. Designed for easy transport and efficient storage, the Apprentice Tool Kit is perfect for the car, taking to events, or a minimalist home shop setup. Backed by Pedro's lifetime warranty. Tool List • 7pc L Hex Set w/ Holder: 1.5, 2, 2.5, 3, 4, 5, and 6mm hex sizes • 8mm L Hex • Y-Torx, T10,T25,T30 • Tire Lever Pair - Yellow • Splined Bottom Bracket Socket • Cassette Lockring Socket • Bottom Bracket Wrench • Phillips #2 Screwdriver • Flat 5.5mm Screwdriver • Universal Crank Puller • Equalizer Pedal Wrench w/ 24mm Socket • Six-Pack Chain Tool with Spoke Wrenches (3.2, 3.3 and 3.5mm) • Cable Cutter • Cog Wrench • Toothbrush

Specifications

Brand Name Klein Tools Item Name Apprentice Tool Kit
Type Heavy Duty Number of Pieces 22
Includes 7-Piece L Hex Set with Holder - 1.5, 2, 2.5, 3, 4, 5, and 6 mm Hex Sizes, 8 mm L Hex, Y-Torx, T10, T25, T30, Tire Lever Pair - Yellow, Splined Bottom Bracket Socket, Cassette Lockring Socket, Bottom Bracket Wrench, Phillips #2 Screwdriver, Flat 5.5 mm Screwdriver, Universal Crank Puller, Equalizer Pedal Wrench with 24 mm Socket, Six-Pack Chain Tool with Spoke Wrenches (3.2, 3.3 and 3.5 mm), Cable Cutter, Cog Wrench, Toothbrush Application For Car, Traveling to an Event, or a Minimalist Home Shop Setup

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok