Abbotsford
klnvdv012811

KLEIN TOOLS VDV012-811 Coax Installer Starter Kit, F-Connectors

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV012-811

Description

Klein Tools Coax Installer Starter Kit has the tools you need to prepare and connect F-connectors. This kit includes a Klein Tools compact compression crimper, a 2-level radial cartridge stripper, and a multi-cable cutter. It also comes with a custom nylon pouch.PRODUCT FEATURES:- Includes the tools needed to prepare and connect F-connectors - Durable nylon tool pouch designed specifically for F-connector installation tools - Additional pocket holds a screwdriver or common AA battery flashlight - Pouch includes a closeable pocket that will hold up to 25 compression F-connectors - Tunnel loop accommodates up to 2-Inch (51 mm) belt - Radial Cartridge Stripper (VDV110-802) offers 2-level preparation of 5/16'' x 1/4'' (7.9 mm x 6.4 mm) coaxial cable - Compression Crimper (VDV212-008) crimps F-connectors to coaxial cable - Multi-Cable Cutter (63020) features precision shear-type cutting blades for easier cutting - F-Compression connectors feature dual O-ring moisture sealing to protect against the elements

Specifications

Brand Name Klein Tools Item Name Coax Installer Starter Kit
Number of Pieces 5 Includes (1) 63020 Klein-Kurve Multi-Cable Cutter, VDV110-802-SEN Radial Cartridge Stripper, (1) VDV212-008-SEN Compact Compression Crimper, (1) 5-Pocket Nylon Pouch
Standards California Proposition 65 Compliant Application For F-Connectors
UPC 926445810144

Packages

1 - UNIT - 1