IDEAL INDUSTRIES 10-459BLK Tuff-Tote Apprentice Tool Kit, Black
Description
TUFF-TOTEā¢ Apprentice tool kit premium black leather tool pouch with shoulder strap. Includes 9-1/4 inch side cutting pliers with crimp, 8 inch long nose pliers, 8 inch diagonal cutting pliers, 10 inch tongue groove pliers, 4 inch screwdriver with # 2 Phillips, 6 inch electrician's cabinet tip screwdriver, 6 inch cushion grip screwdriver with #1 Robertson tip, 6 inch cushion grip screwdriver with #2 Robertson tip, t-stripper wire stripper (10-18 AWG solid), 25 inch automatic blade lock measuring tape.
Specifications
Brand Name | Ideal | Item Name | Apprentice Tool Kit |
Number of Pieces | 12 | Includes | Tuff-Tote™ Premium Black Leather Tool Pouch, Shoulder Strap, 9-1/4 in Side Cutting Pliers with Crimp, 8 in Long Nose Pliers, 8 in Diagonal Cutting Pliers, 10 in Tongue and Groove Pliers, 4 in #2 Phillips Screwdriver, 6 in Electrician's Cabinet Tip Screwdriver, 6 in #1 and #2 Original Robertson Screwdriver with Cushion Grip, T®-Stripper 10-18 AWG Solid Wire Stripper, 25 in Automatic Blade Lock Measuring Tape |
Application | For Apprentices and Professionals | UPC | 624141010614 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |