Abbotsford
idi33750

IDEAL INDUSTRIES 33-750 Economy 10Base-T Telemaster™ Kit

Price $275.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:33-750

Description

Economy 10Base-T Telemasterâ„¢ kit includes: UTP/Coax Stripper Telemaster RJ-11/RJ-45 Tool 50 8-Position RJ-45 Non-Keyed Solid Plugs, Durable hard case.


The 33-750 RJ-45 Data Termination Kit is designed for the user who terminates RJ-45 twisted pair cables with modular plugs.

For RJ-45 Cat 5e and Cat 6 Terminations

50 Cat 5e RJ-45 modular plugs included

30-496 Telemaster Cuts, Strips, and Crimps RJ-45 and RJ-11 modular plugs

Specifications

Brand Name Ideal Sub Brand Telemaster™
Item Name Termination Kit Type Economy
Number of Pieces 52 Includes 45-165 UTP/Coax Stripper, 30-496 Telemaster RJ-11/RJ-45 Tool, (50) 85-346 8-Position RJ-45 Non-Keyed Solid Plugs, Durable Hard Case
UPC 783250337507

Packages

1 - UNIT - 1