Abbotsford
idi33793

IDEAL INDUSTRIES 33-793 Omniseal PRO XL Compression Hip Kit

Price $224.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:33-793

Description

Ideal's Pro grade, tool-only solution for coax compression. Includes tools to cut, strip, and compress IDEAL and other standard ¼” x ¼” compression connectors. Custom molded pouch with belt clip helps keep tools together and prevents misplacement of individual tools. Applications include: Cutting coax; Stripping RG-59/6/6 Quad/ Plenum coax; Compressing F/BNC/RCA/RG-11 F compression connectors on to coax cables. Cut, strip, and terminate in one handy tool hip kit.


Our best-selling coax compression tool kit for the professional installer.

Applications include: Cutting coax; Stripping RG-59/6/6 Quad/ Plenum coax; Compressing F/BNC/RCA/RG-11 F compression connectors on to coax cables

Cut, strip and terminate in one handy tool hip kit

Made in the USA of US and Global Components

Kit Includes: 30-793 OmniSeal Pro XL Compression Tool, 45-605 PrepPRO Coax (59/6/6Q/Plenum)/UTP Cable Stripper, 45-075 Data T-Cutter, Hip Pouch with Belt Clip to keep tools together on the job

Specifications

Brand Name Ideal Sub Brand OmniSeal™ Pro XL
Item Name Compression Hip Kit Number of Pieces 3
Includes 30-793 OmniSeal Pro XL Compression Tool, 45-605 PrepPro® Coax (59/6/6Q/Plenum)/UTP Cable Stripper, 45-075 Data T®-Cutter and Hip Pouch with Belt Clip Application For Cut, Strip, and Terminate in one Handy Tool Hip Kit
UPC 783250756223

Packages

1 - UNIT - 1