Abbotsford
idi35794

IDEAL INDUSTRIES 35-794 6-Piece WireMan Tool Set

Price $230.62 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-794

Description

Set Includes: One LASERedge Plier with dipped grip handles(#30-430 – 9-1/4” Linesman w/crimper)• #45-120 – Premium T®-5 T®-Stripper Wire Stripper• #35-908 – 7-in-1 Twist-a-Nut™ Screwdriver• #35-242 – 25' Auto-Lock™ Tape Measure• #35-300 – Utility Knife• #35-505 – Pocket Pal™ Tool Holster


Kit includes: Linesman with crimper, T-Stripper Wire Stripper, 7-in-1 Twist-a-Nut Screwdriver, 25’ Tape Measure, Utility Knife, Tool Holster

Specifications

Brand Name Ideal Sub Brand LaserEdge™
Item Name Hip Kit Number of Pieces 6
Includes 35-242 25 ft Auto-Lock Tape Measure, 35-300 Utility Knife, 35-908 7-in-1 Twist-a-Nut Screwdriver, 45-120 Premium T-5 T Wire Stripper, 30-430 9-1/4 in Linesman with Crimper, 6-Pocket Hip Pouch Standards California Proposition 65 Warning
UPC 783250608195

Packages

1 - UNIT - 1