![grn015914](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/164088880.jpg?preset=medium)
GREENLEE 0159-14 Greenlee 5-Piece Starter Electrician's Tool Kit
Description
Perfect kit for the beginner electrician. Four-pocket, heavy-duty, leather tool pouch holds an assortment of four professional grade hand tools. Kit Includes: Heavy Duty 4 pocket leather pouch. Phillips Tip #2 - 1/4 x 4 inch. Screwdriver, cabinet tip round shank 3/16 x 6 inch flat blade. Pro Plus wire stripper 10-18 AWG. 9 inch Side-cutting pliers.
Specifications
Brand Name | Greenlee | Item Name | Starter Kit |
Type | Starter Electrician's | Number of Pieces | 5 |
Includes | Heavy Duty 4 Pocket Leather Pouch, #2 - 1/4 x 4 in Phillips Tip Screwdriver, 3/16 x 6 in Flat Blade Round Shank Cabinet Tip, 10-18 AWG Pro Plus Wire Stripper, 9 in Side-Cutting Pliers | Application | For Electrician's |
UPC | 783310563525 |
Packages
1 - UNIT - 1 |