Abbotsford
mil48228393b

MILWAUKEE TOOL 48-22-8393B PACKOUT™ 30oz Tumbler - Black

Price $42.99 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-8393B

Description

The MILWAUKEE® PACKOUT™ 30oz Tumbler provides the longest temperature retention, keeping drinks hot or cold all day. The PACKOUT™ 30oz Tumbler has twist and lock PACKOUT™ Connectivity so you can attach your tumbler to the top of MILWAUKEE® PACKOUT™ solutions, allowing for secure drink storage on the jobsite. The smooth open & close lid provides quick and easy sliding with gloved hands while keeping dirt and debris away from the tumbler's opening. Milwaukee PACKOUT™ 30oz Tumbler is dishwasher safe. MILWAUKEE® PACKOUT™ is the industry's most versatile and durable modular storage system.


PACKOUT™ Connectivity. Twist to Lock.

All-Day Hot & Cold Retention

Smooth Open & CLS

Dishwasher Safe

DBL Wall VCUM Insulation

Sliding MAG Lid

30oz Capacity

Modular Connectivity with ALL PACKOUT™ Components

Lifetime limited warranty

Specifications

Brand Name Milwaukee Sub Brand Packout™
Item Name Tumbler Bowl Capacity 30 oz
Bowl Diameter 4.1 in Dimensions 4.1 in W x 8 in D x 4 in H
UPC 045242616367

Packages

6 - UNIT - (6)