
ERICO B112 #6 ERICO® Conductor Sleeve
Description
CADWELD® adapter sleeve, #6 concentric strand and #5 solid cable size, #2 use in mold for stranded, It is used to adapt a limited range of smaller size cables to a larger size CADWELD mold.
Specifications
Brand Name | nVent ERICO | Sub Brand | ERICO |
Item Name | Sleeve | Type | Straight |
Overall Length | 1-1/16 in | Material | Copper |
Color/Finish | Tinned | Thickness | 0.031 in |
Dimensions | 0.212 in ID x 0.264 in OD | Standards | None |
Application | For Cables Resistant to Short Circuit | UPC | 782856321583 |
Packages
25 - UNIT - (25) |